Abbotsford
carzpy14a

CARLO GAVAZZI 10A Socket for RPY Relay

Price $21.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:ZPY14A

Description

Specifications

Brand Name Carlo Gavazzi Item Name Relay Socket
Voltage Rating 400 VAC Amperage Rating 10 A
Number of Pins 14 Number of Poles 4
Conductor Size 20-14 AWG Mounting Type DIN Rail
Terminal Type Screw Cage Enclosure Type IP20
Dimensions 67.5 mm L x 50.5 mm W x 27.8 mm H For Use With RPY/RPYA4 Series Relays
Standards CSA, CE Certified, cRUus Listed, RoHS Compliant

Packages

10 - UNIT - (10)
Customers who bought this item also bought