![idcrssan50a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229916.jpg?preset=medium)
IDEC RRSAN-50A RELAY DIN PANEL MNT SOLSTATE 50 AMP 90-280VAC
Description
RSS series panel mount solid state relay. Input status LED indicator. Dual SCR output. Direct bond copper substrate. Internal transient protection - built-in snubber. EMC compliant (level 3). Photo isolation. 1200 V blocking voltage. 4000 V optical isolation. Zero voltage turn-on. High surge capability. Optional fingersafe terminal cover (RSS-CVR).
Specifications
Brand Name | IDEC | Item Name | Solid State Relay |
Voltage Rating | 90 - 280 VAC | Maximum Load Capacity | 3/4 hp at 120 V, 1-1/2 hp at 240 V, 1-1/2 hp at 480 V |
Series/Model | RSS | Amperage Rating | 50 A |
Frequency Rating | 47 - 80 Hz | Power Rating | 3 kW at 120 V, 6 kW at 240 V |
Dielectric Strength | 4000 Vrms | Indicator Type | LED |
Mounting Type | Panel | Dimensions | 1-3/4 in W x 0.95 in D x 1.88 in H |
Standards | EMC Compliant (Level 3), UL Listed in File Number E194577, cRUus Listed |
Packages
1 - UNIT - 1 |