Abbotsford
abb1svr405667r0000

ABB ABB1SVR405667R0000 Multifunction Time Module for CR-U Socket

Price $117.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR405667R0000

Description

Plugin control relay with 24-240 VDC rated control supply voltage with multifunction time module

Specifications

Brand Name ABB Sub Brand CR-U
Item Name Timing Module Voltage Rating 24 - 240 VAC/VDC
Type Multifunction Dimensions 12 mm L x 35 mm W x 47 mm H
For Use With CR-U Pluggable Interface Relays Standards UL Listed
Application Interface Relays Link The Electronic Controlling PLC, PC or Filed Bus System to the Sensor/Actuator Level UPC 804325526319

Packages

1 - UNIT - 1
Customers who bought this item also bought