
ABB 1SVR500020R0000 24-240VAC 24-48VDC CT-MFD.12 Multifunction Time Relay 1C/O
Description
Timer with 24-240 VAC 24-48 VDC rated control supply voltage, timing range of 7 (0.05 s - 100 h), a control input, and 1 SPDT (c/o) output contact
Specifications
Brand Name | ABB | Sub Brand | CT-D |
Item Name | Timing Relay | Type | Multi-Function Electronic |
Voltage Rating | 24 - 240 VAC, 24 - 48 VDC | Contact Configuration | 1 Changeover Contact, SPDT |
Terminal Connection | Screw | Series/Model | CT-MFD |
Amperage Rating | 3/6 A at 230 VAC, 2/6 A at 24 VDC | Operate Time | 0.05 sec - 100 hr |
Indicator Type | LED | Dimensions | 63 mm L x 17.5 mm W x 70 mm H |
Mounting Type | DIN Rail | Degree of Protection | IP20, IP50 |
Temperature Rating | -20 to 60 °C | Standards | CAN/CSA C22.2 No.14, CB Certified, CE Certified, cUL Listed, EN 50581, EAC Approved, IEC/EN 61812-1, RoHS Compliant, UL 508 Listed |
Application | For Domestic installation and Distribution Panels and the Wide input Range Allows use in Applications Worldwide | UPC | 662019107172 |
Packages
1 - UNIT - 1 |