
ABB 1SVR508020R1100 12/240VAC/DC 2C/O CT-MFC.21 Multifunctional Time Relay
Description
CT-MFC.21 Time relay, multifunctional 2c/o, 12-240VAC/DC
Specifications
Brand Name | ABB | Sub Brand | CT-C |
Item Name | Time Relay | Coil Rating | 12 - 240 VAC/DC |
Contact Rating | 12 V, 100 mA | Contact Configuration | 2 Changeover Contact, SPDT |
Terminal Connection | Screw | Frequency Rating | 50/60 Hz |
Operate Time | 0.05 sec - 100 hr | Degree of Protection | IP50, IP20 |
Temperature Rating | -20 to 60 °C | Environmental Conditions | -40 to 85 °C |
Standards | CAN/CSA C22.2 No. 14, EN 50581, IEC 61812-1, UL 508 | UPC | 888614892248 |
Packages
1 - UNIT - 1 |