
ABB CAL4-11 CAL4-11 Auxiliary Contact Block
Description
The auxiliary contact blocks are used for the operation of auxiliary circuits and control circuits for standard industrial environments.
Specifications
Brand Name | ABB | Item Name | Contact Block |
Type | Contactors | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 4 | Terminal Type | Screw |
Mounting Type | Side | For Use With | AF09-AF96 Contactors |
Standards | cUL Listed, CB, CCC, CE, EAC GOST, RINA, RoHS Compliant | Application | For use with contactors |
UPC | 804325546331 |
Packages
1 - UNIT - 1 |