×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
intgm40av

INTERMATIC GM40AV 40Amp 120-277V 2-Pole 2-Throw Grässlin Auto-Voltage Time Switch

Price $126.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:GM40AV
Documents Documents

Description

Grässlin’s GM40 Series 40 amp auto-voltage time switch is a universal electromechanical control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities and general purpose electrical circuits. Power and status LED indicators. 24-Hour timer / Skip-a-Day / 7-Day programming. Captive trippers – trippers cannot be lost. Auto-voltage selection 120 VAC through 277 VAC. Up to 48 ON/OFF operations per 24 hour period or 42 ON/OFF operations per week on W models. DPDT Switching Configuration standard (2 N.O. and 2 N.C. Contacts). Manual 3-way OFF/AUTO/ON override switch. 7 Day Carry-over on Q models.

Specifications

Brand Name Intermatic Sub Brand Grasslin
Item Name Analog Timer Type Electromechanical, Auto-Voltage, Manual, 3 Way
Supply Voltage 120-277 V Timing Range 0 - 1440 min
Contact Configuration DPDT - 2 NO/2 NC Contact Rating 40/30 A at 120 - 277 VAC (Resistive NO/NC), 30 A at 120 VAC (Ballast NO), 20/10 A at 277 VAC (Ballast NO/NC), 15/2 A at 120 VAC (Tungsten NO/NC)
Reset Time 1 minute Dimensions 6.61 in W x 3 in D x 8.88 in H
Amperage Rating 40 A Power Source 1 hp at 120 VAC (16FLA and 90LRA-NO), 2 hp at 208-277 VAC (12FLA and 52LRA-NO), 1 hp at 120 VAC (12FLA and 30LRA-NC), 2 hp at 240 VAC (10FLA and 30LRA-NC)
Number of Poles 2 Terminal Connection Screw Box Lug
Operating Cycles 50000 Enclosure Type Indoor/outdoor type 3R plastic
Material Plastic NEMA Rating NEMA 3R
Mounting Wall/Conduit Temperature Rating -40 to 131 °F
Environmental Conditions 0 - 95% RH Non-Condensing Warranty 1 yr
For Use With Lighting control Standards UL File Number E10694
Application General Purpose, Lighting, HVACR, Pumps, Motors, Fans, Access Controls, Agricultural, Indoor/Outdoor UPC 078275123755

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $248.58 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok