Abbotsford
intff32h

INTERMATIC FF32H 1-Pole 2-Throw 2-Hours Commercial Auto-Off Timer, Brushed Metal Finish

Price $81.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FF32H

Description

FF Series commercial auto-off timer is designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. Rugged time dial plate easily withstands the abuse encountered in commercial environments. Commercial “brushed metal” (plastic construction) look meets NEC requirements. Time saving up front terminal connection with teeter-type terminals. Press-on knob design ensures quick and easy installation. CFL compatible.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Commercial, Spring Wound, Auto-Off, Mechanical Supply Voltage 125 - 277 VAC
Timing Range 0 - 120 min Contact Configuration SPDT - 1 NO/1 NC
Contact Rating 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) Dimensions 1.6 in W x 1.19 in D x 2.79 in H
Amperage Rating 15 A Frequency Rating 50/60 Hz
Power Source 1 hp at 120 VAC, 2 hp at 240 VAC Number of Poles 1
Terminal Connection Teeter Type Material Plastic
Color/Finish Natural Mounting Wall/Conduit
Warranty 1 yr Standards cCSAus Certified, UL Listed, NEC Compliant
Application Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR UPC 078275184220

Packages

1 - UNIT - 1 6 - UNIT - 6