
INTERMATIC T101 40Amp 2HP 60Hz 24-Hour T100 Series Mechanical Time Switch
Description
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.FEATURES:- Provides direct 24-Hour control of most loads- Control electrical loads up to 40 Amps- 1 to 12 ON/OFF operations each day- Minimum ON/OFF times of 1 hour- Manual override
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Electromechanical | Supply Voltage | 125 VAC |
Timing Range | 60 - 480 min | Contact Configuration | SPST - 1 NO |
Contact Rating | 40 A at 120 - 277 VAC (Tungsten), 40 A at 120 - 480 VAC (Resistive) | Reset Time | 1 minute |
Dimensions | 5 in L x 3 in W x 7-3/4 in H | Amperage Rating | 40 A |
Frequency Rating | 60 Hz | Power Source | 2 hp |
Power Consumption | 3 W | Number of Poles | 1 |
Terminal Connection | Teeter Type | Enclosure Type | Indoor type 1 metal |
Material | Metal | Color/Finish | Gray/Metallic Gloss |
NEMA Rating | NEMA 1 | Mounting | Wall/Surface |
Temperature Rating | -40 to 130 °F | Environmental Conditions | Indoor |
Warranty | 1 yr | For Use With | Lighting, signs |
Standards | cCSAus Certified | Application | Commercial, Industrial, Residential, Outdoor, HVACR |
UPC | 078275000018 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |