IDEC GE1A-C10MA110 120V Power IDEC GE1A Series, Time Delay Relay, DPDT, 0.1s-10min
Description
GE1A series of timers are simple, yet flexible (ON Delay) time delay relays. It is extremely easy to configure the GE1A for a wide variety of set times and is a perfect fit for the large OEM who wants a simple plug and play timing solution. DPDT or SPDT + instantaneous SPDT. 8-pin, octal base. Repeat error ±0.2% maximum. Large, clear knob for easy setting. Instant monitoring of operational status by LED indicators.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Single Function | Supply Voltage | 110 - 120 VAC |
Timing Range | 1 sec to 10 min | Contact Configuration | DPDT |
Contact Rating | 5 A at 240 VAC, 5 A at 24 VDC | Dimensions | 48 mm W x 63.8 mm D x 48 mm H |
Series/Model | GE1A | Amperage Rating | 5 A |
Frequency Rating | 50/60 Hz | Number of Poles | 2 |
Terminal Connection | 8-Pin Plug-In | Resistance | 100 MO |
Dielectric Strength | 2000 VAC for 1 min (Between Power and Output Terminals), 750 VAC for 1 min (Between Contact Circuits) | Operating Cycles | 5000000 Operations Mechanical, 100000 Operations Electrical |
Temperature Rating | -10 to 55 °C | Environmental Conditions | -30 to +70 °C Storage Temperature, 35 - 85% Relative Humidity(without Condensation) |
Standards | UL Listed, cUL Listed, TUV Tested, CE Marked |
Packages
1 - UNIT - 1 |