Abbotsford
idcge1ac10ha110

IDEC GE1A-C10HA110 110VAC-120VAC IDEC GE1A Series, Time Delay Relay, DPDT, 0.1s-10hrs

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:GE1A-C10HA110

Description

GE1A series of timers are simple, yet flexible (ON Delay) time delay relays. It is extremely easy to configure the GE1A for a wide variety of set times and is a perfect fit for the large OEM who wants a simple plug and play timing solution. DPDT or SPDT + instantaneous SPDT. 8-pin, octal base. Repeat error ±0.2% maximum. Large, clear knob for easy setting. Instant monitoring of operational status by LED indicators.

Specifications

Brand Name IDEC Item Name Analog Timer
Type Single Function Supply Voltage 110 - 120 VAC
Timing Range 0.1 min to 10 hr Contact Configuration DPDT
Contact Rating 5 A at 240 VAC, 5 A at 24 VDC Reset Time 0.1 sec
Dimensions 1.8 in W x 1.9 in D x 3.7 in H Series/Model GE1A
Amperage Rating 5 A Frequency Rating 50/60 Hz
Number of Poles 2 Accuracy +/-0.2%
Terminal Connection 8-Pin Plug-In Resistance 100 MO
Dielectric Strength 1500 VAC at 1 min Between Power and Output Terminals, 750 VAC at 1 min Between Contact Circuits Indicator Type LED
Operating Cycles 100000 Electrical Life, 10000000 Mechanical Life Mounting Socket, Panel
Temperature Rating -10 to 55 °C Environmental Conditions 35 to 85% Relative Humidity
Standards UL Listed, cUL Listed, TUV Tested, CE Marked UPC 993307181155

Packages

1 - UNIT - 1
Substitutes to this product