IDEC GT3A-4AD24 24VAC/VDC IDEC Timer Multi Function, 11 Pin Circular, DPDT, 0.05Sec-180Hr
Description
4 Selectable operation modes on each model. External start, reset and gate inputs. Panel mount or socket mount. Large variety of timing functions. Power and output status indicating LEDs.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Multi-Function, 11-Pin | Supply Voltage | 24 VAC/VDC |
Timing Range | 0.1 sec to 180 hr | Contact Configuration | DPDT |
Contact Rating | 5 A at 240 VAC/24 VDC (Resistive Load) | Reset Time | 60 Millisecond |
Dimensions | 36 mm W x 72.2 mm D x 40 mm H | Series/Model | GT3 |
Amperage Rating | 5 A | Frequency Rating | 50/60 Hz |
Power Consumption | 4.7 VA at 100 VAC, 14.4 VA at 200 VAC | Number of Poles | 2 |
Resistance | 100 MO | Dielectric Strength | 2000 VAC for 1 min Between Power and Output Terminals, 2000 VAC for 1 min (Between Contacts of Different Pole), 1000 VAC for 1 min (Between Contacts of the Same Pole) |
Indicator Type | LED | Operating Cycles | 100000 Operations Electrical, 20000000 Operations Mechanical |
Color/Finish | Gray | Degree of Protection | IP40 |
Mounting | Snap | Temperature Rating | -10 to 50 °C |
Environmental Conditions | 35 to 85% Relative Humidity, -30 to 70 °C Storage Temperature | Standards | UL/c-UL Listed, EN Standard |
UPC | 993307181377 |
Packages
1 - UNIT - 1 |