IDEC GT3A-4D12 12VDC IDEC Timer Analog Multi-Mode, 11 Pin Circular, DPDT, 0.01Sec-180Hr
Description
4 Selectable operation modes on each model. External start, reset and gate inputs. Panel mount or socket mount. Large variety of timing functions. Power and output status indicating LEDs.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Multi-Function, 11-Pin | Supply Voltage | 12 VDC |
Timing Range | 0.1 sec to 180 hr | Contact Configuration | DPDT |
Contact Rating | 125 to 250 VAC at 5A, 30 VDC at 5 A (Resistive Load) | Reset Time | 60 Millisecond |
Dimensions | 36 mm W x 70 mm D x 40 mm H | Series/Model | GT3 |
Amperage Rating | 5 A | Frequency Rating | 50/60 Hz |
Power Consumption | 4.7 VA at 100 VAC, 14.4 VA at 200 VAC | Number of Poles | 2 |
Resistance | 100 MO | Dielectric Strength | 2000 VAC for 1 min (Between Power and Output Terminals), 2000 VAC for 1 min (Between Contacts of Different Pole), 750 VAC for 1 min (Between Contacts of the Same Pole) |
Indicator Type | LED | Operating Cycles | 100000 Operations Electrical, 5000000 Operations Mechanical |
Color/Finish | Gray | Degree of Protection | IP40 |
Mounting | Panel or Socket | Temperature Rating | -10 to 50 °C |
Environmental Conditions | 45 to 85% Relative Humidity, -30 to 70 °C Storage Temperature | Standards | UL/c-UL Listed, EN Standard |
Packages
1 - UNIT - 1 |