IDEC RTE-P11-AC120V TIMER MULTI 8 PIN120VAC
Description
20 time ranges and 10 timing functions. Time delays up to 600 hours. Space-saving package. High repeat accuracy of ± 0.2 %. ON and timing OUT LED indicators. Standard 8 or 11-pin and 11-blade termination. 2 form C delayed output contacts. 10 A contact rating.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Multi-Mode, 8-Pin | Supply Voltage | 100 - 240 VAC |
Timing Range | 0.1 sec to 600 hr | Contact Configuration | 2 Form C, DPDT (Delay Output) |
Contact Rating | 10 A at 240 VAC, 30 VDC Resistive, 7 A at 240 VAC, 30 VDC Inductive | Reset Time | 100 Millisecond |
Dimensions | 36 mm W x 77.9 mm D x 40 mm H | Series/Model | RTE |
Amperage Rating | 10 A | Frequency Rating | 50/60 Hz |
Power Source | 1/6 hp 120 VAC, 1/3 hp 240 VAC | Power Consumption | 11.6 VA |
Number of Poles | 2 | Accuracy | +/-0.2% |
Terminal Connection | Circular Plug | Resistance | 100 MO |
Dielectric Strength | 2000 VAC for 1 min Between Power and Output Terminals, 2000 VAC for 1 min (Between Contacts of Different Pole), 1000 VAC for 1 min (Between Contacts of the Same Pole) | Indicator Type | LED |
Operating Cycles | 500000 Electrical Life, 50000000 Mechanical Life | Degree of Protection | IP40 |
Mounting | Socket | Temperature Rating | -20 to 65 °C |
Environmental Conditions | 35 to 85% Relative Humidity, -30 to 75 °C Storage Temperature | Standards | UL Listed, cUL Listed, TUV Tested, CE Marked |
UPC | 993307697861 |
Packages
1 - UNIT - 1 |