Abbotsford
intei500lac

INTERMATIC EI500LAC 1-Pole 15Amp 1800W 120VAC 60Hz 7-Day Digital Timer, Light Almond

Price $68.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI500LAC

Description

EI500 Series decorator digital in-wall time switch are compact 7-day timers that provide up to 7 ON and 7 OFF operations per week. Easy to program for 24-hour or 7-day load control. Compact, quiet, low profile design. Continuously displays time of day, day of week and load status. Replaces single-pole switches in a variety of applications. Internal rechargeable battery - minimum 36 hour backup. CFL/LED compatible.


7-day programmable schedules with 14 ON/OFF events

Automatic Daylight Saving Time (DST) adjustment

Random mode varies ON/OFF schedule to provide a "lived-in" appearance

Single-pole circuit

Incandescent/fluorescent/CFL/LED compatible

Built-in rechargeable, non-serviceable battery backup

Requires neutral connection

Backlit LCD display

Decorator switch plate not included

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Decorator Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration (1) SPST - 1 NO
Contact Rating 15 A at 120 VAC (Resistive Heater), 8.3 A at 120 VAC (Tungsten Incandescent), 8 A at 120 VAC (Ballast Magnetic), 1875 W, 500 VA Dimensions 1.75 in W x 1.36 in D x 2.75 in H
Frequency Rating 60 Hz Time Range 1 min - 7 dy
Number of Poles 1 Terminal Connection Screw
HP Rating 1/4 hp at 120 VAC Mounting Wall, Flush
Material Plastic Color Light Almond
Temperature Rating 32 - 122 °F, 0 - 50 °C Standards cULus Listed, HVACR
Application Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting, LED Lighting UPC 078275105225

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought