![intei210w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330186586.jpg?preset=medium)
INTERMATIC EI210W 1800W 120V 1-Pole 10/20/30/60 Minute EI200 Series Electronic In-Wall Timer, White
Description
This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.
Specifications
Brand Name | Intermatic | Item Name | Digital Timer |
Type | Electronic, Countdown, Auto Shut-Off, 1-Pole | Voltage Rating | 120 V |
Amperage Rating | 15 A | Contact Configuration | SPST - 1 NO |
Contact Rating | 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 1800 W | Dimensions | 1-3/4 in W x 1.44 in D x 2.79 in H |
Frequency Rating | 50/60 Hz | Time Range | 10/20/30/60 min |
Number of Poles | 1 | HP Rating | 1/2 hp at 120 VAC |
Mounting | Wall/Flush | Material | Thermoplastic |
Color | White | Temperature Rating | 32 - 122 °F |
Standards | cULus Listed | Application | Indoor, CFLs Lighting, LED Lighting, Fans, HVACR |
UPC | 078275095236 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |