
INTERMATIC EJ500 4Amp 120V EJ500 Series Standard 7-Day Programmable Timer, White
Description
A 4 A rated timer that provides full 7-day programming capabilities with dusk-to-dawn functionality, ideal for use with medium to low power loads.PRODUCT FEATURES:- 7-day programmable schedules with 14 ON/OFF events- Astronomic clock feature determines dawn and dusk times- Automatic Daylight Saving Time (DST) adjustment- Random mode varies ON/OFF schedule to provide a "lived-in" appearance- Single or 3-way switch compatible installation- For Incandescent lighting only- Replaceable battery backup
Specifications
Brand Name | Intermatic | Item Name | Electronic Timer |
Type | In-Wall Switch | Voltage Rating | 120 V |
Amperage Rating | 4 A | Contact Configuration | SP/3 Way |
Contact Rating | 4 A | Frequency Rating | 60 Hz |
Time Range | 7 Days | Number of Poles | 1 |
Mounting | Wall | Color | White |
Temperature Rating | 32 - 104 °F | Standards | cCSAus Certified |
Application | Incandescent Lighting | UPC | 078275135185 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |