![intet2805c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314030414.jpg?preset=medium)
INTERMATIC ET2805C 30Amp 120-277V 7-Day/365 Day ET2800 Series Astronomic Basic Plus Electronic Control
Description
The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application.
Specifications
Brand Name | Intermatic | Item Name | Digital Timer |
Type | Electronic | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 30 A | Contact Configuration | (1) SPST - 1 NO |
Contact Rating | 30 A at 120/240 VAC, 20 A at 28 VDC (Resistive), 30 A at 120/240 VAC (Inductive), 5 A at 120/240 VAC (Tungsten), 20 A at 120 - 277 VAC, 10 A at 120/277 VAC (Ballast) | Dimensions | 87.3 x 130.2 x 200.0 mm |
Frequency Rating | 50/60 Hz | Time Range | 1 min - 6 dy 23 hr 59 min |
Number of Poles | 1 | Terminal Connection | 18-10 AWG Wire Lead |
HP Rating | 1 hp at 120 VAC, 2 hp at 240 VAC | Operating Cycles | ON-OFF-ON |
Mounting | Wall | Material | Steel |
Color | Gray | Enclosure Type | NEMA 1 |
Temperature Rating | -40 to 155 °F, -40 to 68 °C | For Use With | Lighting |
Standards | UL Listed, Meet Title 20/24 Compliance | Application | Exterior Lighting, Interior Lighting, Security Lighting, Parking Lot Lighting, Bell Ringing, Electric Motors, Electric Pump, Indoor |
UPC | 078275148208 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |