![intet2825c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314030422.jpg?preset=medium)
INTERMATIC ET2825C 120-277V 2-Circuit SPST Switch 7-Day/365 Day Astronomic Basic Plus Electronic Control
Description
The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application.
Specifications
Brand Name | Intermatic | Item Name | Astronomic Electronic Control |
Type | Medical/Dental/Veterinary - Timers | Voltage Rating | 277 V |
Amperage Rating | 30 A | Contact Configuration | 1 NO |
Contact Rating | 30 AMP @ 120/240 VAC, 20 AMP @ 28 VDC (Resistive), 30 AMP @ 120/240 VAC (Inductive), 5 AMP @ 120/240 VAC (Tungsten), 20 AMP @ 120 - 277 VAC, 10 AMP @ 120/277 VAC (Ballast) | Dimensions | 87.3 x 130.2 x 200.0 mm |
Frequency Rating | 50/60 HZ | Number of Poles | 1 |
HP Rating | 2 HP | Operating Cycles | ON-OFF-ON |
Mounting | Wall Mount | Color | Gray |
Enclosure Type | Indoor Metal Enclosure | Temperature Rating | 40.0 degrees C |
For Use With | Lighting | Standards | UL Rating, Meet Title 20/24 Compliance |
Application | Machinery & Pump Controls,Outdoor Lighting Control,Timing/Scheduling ON/OFF | UPC | 078275147690 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |