Abbotsford
intst700w

INTERMATIC ST700W 8Amp 120VAC Ascend Standard In-Wall Timer, White

Price $115.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ST700W

Description

The ST700 Series In-Wall Timers offer intuitive programing at the device Model #: or with the Ascend Smart In-Wall Timer mobile app. The ST700 series allows for up to 42 events per week, featuring Astronomic and automatic Daylight Saving Time.FEATURES:• 7-day timer with with up to 42 events per week• Large, easy to read backlit LCD screen• Automatic Daylight Saving Time adjustment• Astronomic ON/OFF at Dusk or Dawn• Three pre-programmed templates for ease of scheduling• Fully customizable scheduling• Non-replaceable Lithium CR2032 Battery. In case of power loss date and time will be stored• Schedule held in non-volatile memory• Replaces single-pole or 3-way switches in a variety of applications• Neutral required


Quick, intuitive installation

Single-pole or 3-way switches

Sleek, Modern Design

7-Day Timer with Automatic Daylight Saving and Astronomic ON/OFF at Dusk or Dawn

Intuitive Setup

Three pre-programmed schedule templates for convenience

Fully customized scheduling for flexibility

Program up to 42 unique events

Large, easy-to-read backlit LCD screen

Non-replaceable battery backup keeps time and date information in the event of a power loss

Specifications

Brand Name Intermatic Sub Brand Ascend
Item Name Digital Timer Type Heavy Duty, Astronomic, Sleek
Voltage Rating 120 VAC 50/60Hz Amperage Rating 15 A
Dimensions 1-3/4 in W x 1-1/3 in D x 4-1/8 in H Time Range 7 dy
Number of Poles 1 Operating Cycles 24 hours, 7-day
Mounting In-Wall Color White
Temperature Rating - 4 to 122 °F Standards cULus Listed, California Title 20 Compliant
Application Garage, Driveway, Common Area, Hallway, Patio, Front Door, Outdoor Path, Coach Lights UPC 078275149083

Packages

1 - UNIT - 1 6 - UNIT - 6