
ABB 3/8 inch Iberville One-Hole Flexible Conduit Strap, Galvanized Steel
Description
The IBERVILLE Flex cable series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. They are made of malleable cast zinc alloy, steel or aluminium and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit Strap | Type | Flexible, Single Shape |
Trade Size | 3/8 in | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | Flexible Conduit | Application | For use with flexible conduit |
UPC | 622538666383 |
Packages
250 - UNIT - (250) | 750 - UNIT - 750 |