Abbotsford
idcgt3d4af20

IDEC GT3D-4AF20 TIMER MULTI FUNCTION .01S -99.9H 11PIN 100/240V

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:GT3D-4AF20

Description

Precise time setting using digital thumbwheel switches. Elapsed or time remaining LED display. 6 time ranges, 16 timing functions. Time delays up to 99.9 hours. Solid state CMOS circuitry.

Specifications

Brand Name IDEC Item Name Digital Timer with Display
Type Multi-Mode Voltage Rating 100 - 240 VAC
Amperage Rating 5 A Operation Mode On Delay, Interval, Repeat Cycle, Triggered On/Off Delay, Triggered Off Delay, Cycle One-Shot, One-Shot
Display Type LCD Contact Configuration DPDT
Contact Rating 5 A at 240 VAC/24 VDC (Resistive Load) Dimensions 1.42 in W x 2.76 in D x 1.57 in H
Series/Model GT3D Frequency Rating 50/60 Hz
Time Range 0.01 sec to 99.9 hr Number of On/Off Operations 16
Number of Poles 2 Terminal Connection 11-Pin
Accuracy +/-0.3% Mounting Socket, Panel
Standards UL Listed, CSA, CE Certified

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok