![omrh3caa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605015.jpg?preset=medium)
NEWARK ELEMENT14 H3CAA 3Amp 24-240/12-240AC/DC 11 Pin Omron Electronics Multi-Function Timing Relay
Description
Surface mounting/flush mounting , 8-multi-mode , 11-pin digital timer.
Specifications
Brand Name | Omron | Item Name | Digital Timer |
Voltage Rating | 21.6 to 264 VAC, 10.8 to 264 VDC | Operation Mode | On Delay, Repeat Cycle, Signal On/Off Delay, Signal Off Delay, Interval, One Shot and Flicker, Signal On/Off Delay, Signal Off Delay |
Display Type | 3-Digit LCD | Contact Configuration | SPDT |
Dimensions | 48 mm W x 48 mm H | Frequency Rating | 50/60 Hz |
Time Range | 0.1 sec to 9990 hr | Terminal Connection | 11-Pin Round Socket |
Accuracy | +/-0.3% +/-0.05 sec | Reset Time | 0.5 sec |
Resistance | 100 MO | Dielectric Strength | 2000 VAC, 1000 VAC |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Mounting | Flush, Surface |
Degree of Protection | IP40 | Temperature Rating | -10 to 55 ? |
Packages
1 - UNIT - 1 |