Abbotsford
hofa20p16

HOFFMAN 17 x 13 Composite Panel for Junction Boxes and UL/NEMA Wall-Mount Enclosures

Price $99.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20P16
Documents Documents

Description

Panels for Type 3R, 4, 4X, 12 and 13 EnclosuresSteel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 432 mm Width 330 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 20 x 16 in Type 3R, 4, 4X, 12 and 13 Enclosures
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510231507

Packages

1 - UNIT - 1
Customers who bought this item also bought