Abbotsford
pasrt2bk

PASS & SEYMOUR RT2BK 0-600W 120V radiant® 4-Button Digital Timer, Black

Price $53.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RT2BK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning loads off when no longer needed.radiant® Screwless Wall Plate not included.FEATURES & BENEFITS:- Manual ON/OFF- Four preset countdown times of 60, 40, 20, 10 minutes.- Visual LED indicator of preset will move to next lowest indicator as the timer counts down.- Pressing ON will start countdown from last chosen preset.- Locator light for greater visibility in darkened rooms.- Load: Incandescent, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp.- Sleek, ergonomic radiant design.- 5-Year Warranty- cUL listed

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Digital Timer Type 4-Button, 1-Pole
Voltage Rating 120 V Contact Rating 600 W
Dimensions 1.69 in W x 1.88 in D x 3.281 in H Frequency Rating 60 Hz
Time Range 10 - 60 min Number of Poles 1
Terminal Connection Back and Side Wired HP Rating 1/6 hp
Mounting Box Color Black
Temperature Rating 0 °C to 40 °C Standards cULus Listed
Application For Commercial and Residential UPC 785007034356

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880