
SPARTAN CONTROLS VS2EX 2SPDT Spartan Controls VS2 Series Shock and Vibration Switch, Aluminum
Description
Shock and vibration switch. Base mount, explosion-proof aluminum alloy housing. Class I, division 1. Groups C and D.
Specifications
Brand Name | Spartan Controls | Item Name | Shock and Vibration Switch |
Type | Rocker/Button | Output Current | 5 A |
Connection Type | Screw Terminal | Dimensions | 143 mm W x 124 mm D x 162 mm H |
Mounting Type | Base, Screw | Material | Aluminum |
Color | Metallic |
Packages
1 - UNIT - 1 |