Abbotsford
grecs425hc15

GREYSTONE ENERGY SYSTEMS CS-425-HC-15 CS-425-HC Series High Output AC Current Switch with 15 Minute Time Delay

Price $63.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREYSTONE ENERGY SYSTEMS
Manufacturer #:CS-425-HC-15

Description

The CS-425-HC products are solid-state current switches with N.O. triac outputs to control high-current line-voltage AC loads. All models have a factory set trip level of approxiamately 1 Amp and require no field adjustment for easy installation. Internal circuits are powered by induction from the line being monitored and all models are cULu certified.The CS-425-HC series can operate a dryer booster fan directly. These devices sense when a clothes dryer is drawing 1 Amp of current and then closes the output switch to activate the dryer vent booster fan. When the dryer cycle is complete and the current drops below the threshold, the output switch will remain closed for a pre-set delay time to allow heat to be removed from the vent before the switch is opened again. The device output can switch 120 Vac loads up to 2.5 Amps.

Specifications

Brand Name Greystone Item Name AC Current Switch with 15 Minute Delay
Type Solid State Triac Response Time < 200 Millisecond
Voltage Rating 120 V Series CS-425-HC
Amperage Rating 50 A Trip Range 1 A
Dimensions 1.95 in x 3.45 in x 1 in Enclosure Type ABS
Temperature Rating 32 - 104 °F Standards cULus Listed

Packages

1 - UNIT - 1