Abbotsford
ent016511417

TYCO ELECTRONICS 16511417 Ground Block with Screw Clamp Connection, Green/Yellow

Price $8.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA165114R1700

Description

Green and yellow ground block with screw clamp connection, 8 mm spacing on a DIN 3 rail, screws onto rail.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type Ground Number of Poles 2
Conductor Size 24-8 AWG Mounting Type DIN-Rail
Series SNA Series Wire Strip Length 0.472 in
Spacing 0.314 in Torque Rating 7.1 in-lb
Connection Type Screw Clamp Temperature Rating -67 to 230 °F
Block Material Polyamide 6.6 Color Green
Dimensions 40.5 mm L x 8 mm W x 43.5 mm H Standards UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006
Application Signal Applications

Packages

50 - UNIT - (50)