
TYCO ELECTRONICS 1SNA115116R0700 TERM BLOCK M4/6 GRY24-10 AWG
Description
Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 10 AWG rated cross section, 4 mm² rated cross section, grey.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Level, Feed-through | Voltage Rating | 1000 V |
Amperage Rating | 32 A | Conductor Size | 22-10 AWG |
Mounting Type | DIN Rail | Series | M4/6 |
Power Rating | 1 W | Wire Strip Length | 9.5 mm |
Spacing | 6 mm | Torque Rating | 0.5 - 0.8 N-m |
Connection Type | Screw Clamp | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide | Color | Gray |
Dimensions | 40.5 mm L x 6 mm W x 44.5 mm H | Standards | UL 94V-0, IP20, EU RoHS Directive 2002/95/EC |
Packages
50 - UNIT - (50) |