Abbotsford
wdm0467460000

WEIDMULLER 0467460000 TERMINAL BLOCK, DIN RAIL, 2 POSITION, 22-10AWG

Inventory
Unavailable for order
Manufacturer:WEIDMULLER
Manufacturer #:0467460000

Description

SAK series. Feed through terminal block.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Feed-Through Voltage Rating 800 V
Amperage Rating 32 A Number of Poles 2
Conductor Size 26-10 AWG Mounting Type Snap-On
Series SAK Wire Strip Length 12 mm
Torque Rating 0.5 - 1 N-m Connection Type Screw
Temperature Rating -50 to 100 °C Block Material Polyamide
Color Beige Dimensions 42 mm L x 6.5 mm W x 47.5 mm H
Standards IEC 60947-7-1 UPC 626835002745

Packages

100 - UNIT - (100)