
WIELAND ELECTRIC 56.710.9355.0 Duo Ground Block with Tension Spring Connection f (50/Pack), Green/Yellow
Description
FEATURES:- Duo ground block with tension spring connection for mounting on TS 35- Nominal cross section 10 mm2- Ex e I/II ? II 2GD IM2
Specifications
Brand Name | Wieland Electric | Item Name | Ground Terminal Block |
Type | Single-Level, Earth Terminal | Voltage Rating | 8 kV |
Number of Poles | 3 | Conductor Size | 0.2 - 10 mm² Fine Strand, 1.5 - 16 mm² Solid/Stranded |
Mounting Type | 35 mm DIN Rail | Wire Strip Length | 15 mm |
Terminal Type | Tension Spring | Connection Type | Spring Clamp x Spring Clamp |
Block Material | PA666 Housing | Color | Green/Yellow |
Dimensions | 98 mm L x 10 mm W x 50 mm H | Standards | VDE, RU, CSA Certified, UL 94HB Flammability Rating, RoHS Compliant |
UPC | 015573906499 |
Packages
1 - UNIT - 1 |