![wie5851000550](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140553.jpg?preset=medium)
WIELAND ELECTRIC 58.510.0055.0 57Amp 1000V Wieland Electric Feed Through Terminal Block, Screw Termination, 20-6 AWG, Grey
Description
Type-WT10 feed-through block with screw connection for mounting on TS 35. It has 10 mm² nominal cross section. The connection capacity with 2-wires, equal size 0.5 to 6 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Feed-Through | Amperage Rating | 57 A |
Conductor Size | 0.5 - 16 mm² | Mounting Type | 35 mm DIN Rail |
Spacing | 10 mm | Connection Type | Screw |
Temperature Rating | 0 - 120 °C | Block Material | Thermoplastic |
Color | Gray | Dimensions | 48 mm H |
UPC | 049088154083 |
Packages
1 - UNIT - 1 |