
WIELAND ELECTRIC Z5.523.9353.0 Wieland End Capacity Terminal Block, Black
Description
End clamp for mounting rail TS 35.
Specifications
Brand Name | Wieland Electric | Item Name | End Clamp without Screw |
Material | Plastic | Mounting | 35/7.5 mm DIN Rail |
Color/Finish | Black | Dimensions | 52 mm L x 8 mm W x 47.8 mm H |
For Use With | TS 35 Mounting Rail | Standards | UL 94-V2 Flammability Rating |
Application | Industrial | UPC | 015573643103 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |