Abbotsford
wiewk4thsi63gl250u

WIELAND ELECTRIC 57.904.6755.0 Wieland Electric Fuse Holder Block

Price $24.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.904.6755.0

Description

Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm². Glow lamp defect indicator.

Specifications

Brand Name Wieland Electric Item Name Fuse Terminal Block
Voltage Rating 110 - 250 V Amperage Rating 10 A
Conductor Size 0.5 - 4 mm², 0.5 - 6 mm² Mounting Type DIN Rail/G Rail Combination
Spacing 10 mm Connection Type Screw
Block Material Thermoplastic Color Gray
UPC 015573528387

Packages

1 - UNIT - 1