
WIELAND ELECTRIC 57.504.0055.0 32Amp 800V 4mm² Feed Through Terminal Block, Grey
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Amperage Rating | 32 A |
Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² | Mounting Type | 35 mm DIN Rail |
Spacing | 6 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Gray |
Dimensions | 48.5 mm H | UPC | 015573392681 |
Packages
1 - UNIT - 1 |