
WIELAND ELECTRIC 57.504.0055.5 40Amp 6mm 20-10AWG Wieland Electric Feed Through Terminal Block, Red
Description
Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 4 mm².
Specifications
Brand Name | Wieland Electric | Item Name | Terminal Block |
Type | Modular | Amperage Rating | 32 A |
Conductor Size | 0.5 - 4 mm², 0.5 - 6 mm² | Mounting Type | DIN Rail/G Rail Combination |
Spacing | 6 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Red |
UPC | 015573567812 |
Packages
1 - UNIT - 1 |