![idcbndn1000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229760.jpg?preset=medium)
IDEC BNDN1000 39.37" IDEC DIN Rail Perforated Aluminum
Description
DIN rail for use with all series terminal blocks.
Specifications
Brand Name | IDEC | Item Name | DIN Rail |
Type | Perforated | Length | 1 m |
Width | 35 mm | Depth | 10.5 mm |
Material | Aluminum | For Use With | Idec Smart Relay, All Series Terminal Blocks |
Standards | California Proposition 65 Compliant, RoHS Compliant, ECCN: EAR99, COO: JP | UPC | 624139158694 |
Packages
1 - UNIT - 1 |