![idcbap1000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987248.jpg?preset=medium)
IDEC BAP1000 1000mm IDEC Din Rail Steel
Description
DIN rail for use with finger-safe sockets.
Specifications
Brand Name | IDEC | Item Name | DIN Rail |
Type | Perforated | Length | 1 m |
Width | 35 mm | Depth | 7.5 mm |
Material | Aluminum | For Use With | Finger-Safe Sockets |
Standards | California Proposition 65 Compliant, ECCN: EAR99, RoHS Compliant |
Packages
1 - UNIT - 1 |