
TYCO ELECTRONICS 11849923 ABB Entrelec Terminal Block End Section, FEM6D
Description
End Section, Grey, 1 mm Spacing.
Specifications
Brand Name | TE Connectivity | Item Name | End Plate |
Material | Polyamide | Color/Finish | Gray |
Mounting | DIN-Rail | For Use With | M4/6.D1, M4/6.D2, M4/6.D2.NC, M4/6.DD, M4/6.DE, M4/6.DL, M4/6.DN, MA2.5/5.D1, MA2.5/5.D2 Terminal Blocks |
Standards | EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Packages
20 - UNIT - (20) |