Abbotsford
ent011527122

TYCO ELECTRONICS 11527122 25Amp ABB Entrelec Double Deck Terminal Block, 6mm, 24-12 AWG, M4/6, Grey

Price $5.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115271R2200

Description

Modular Terminal Blocks, feed-through, screw clamp terminal block, 12 AWG rated cross section, 4 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type Feed-Through Voltage Rating 800 VAC
Amperage Rating 32 A Number of Poles 4
Conductor Size 12 AWG Mounting Type DIN-Rail
Series SNA Series Wire Strip Length 0.335 in
Spacing 0.235 in Torque Rating 4.4 in-lb
Connection Type Screw Clamp Temperature Rating -67 to 230 °F
Block Material Polyamide 6.6 Color Gray
Dimensions 65.5 mm L x 6 mm W x 52 mm H Standards UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006
Application Signal Applications

Packages

50 - UNIT - (50)
Customers who bought this item also bought