
SIEMENS 8WH91500CA00 QUICK FIT END RETAINER5.15MM GRY
Description
QUICK-ASSEMBLY END HOLDER, CAN BE EQUIP. WITH LABELS 5/6 WIDTH: 5.15 MM, COLOR: GRAY
Specifications
Brand Name | Siemens | Sub Brand | Terminal Blocks |
Item Name | Quick Assembly End Holder with Label | Size | 5.15MM WIDTH |
Mounting | DIN Rail | Type | END HOLDER |
Color/Finish | Gray | Dimensions | 5.15 mm W |
Standards | GOST/EAC | Application | For End of Terminal and Labelling |
UPC | 040892564204 |
Packages
50 - UNIT - (50) |