
WAGO 2002-3291 0.8mm End and intermediate Plate, Gray
Description
End and intermediate plate, 0.8 mm thick, gray.
Specifications
Brand Name | Wago Corp | Item Name | End and Intermediate Plate |
Color/Finish | Gray | Mounting | Snap-On |
Standards | UL 94V-0 Flammability Rating | UPC | 044918119812 |
Packages
25 - UNIT - (25) |