
WEIDMULLER 0206160000 Weidmuller End Bracket
Description
End bracket. Fits on TS32.
Specifications
Brand Name | Weidmuller | Sub Brand | Klippon® |
Item Name | End Bracket | Material | Polyamide 6/6 |
Mounting | DIN Rail/G Rail Combination | Type | Screwable, EWK 1 |
Color/Finish | Beige | Dimensions | 9 mm W x 31 mm D x 27 mm H |
For Use With | SAK 2.5-10 Terminal Block | Standards | UL 94-V2 Flammability Rating, RoHS Compliant |
Application | For Industrial use | UPC | 626835080026 |
Packages
50 - UNIT - (50) |