Abbotsford
intk4123c

INTERMATIC K4123C 3100-4150W 1700-2300VA 208-277V Stem Mount Photo Control, Grey

Price $32.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4123C
Documents Documents

Description

K4100 Series photo control feature stem mounting, thermal-type, controls with single and multi-voltage models. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. Cadmium sulfide photocell. Sonic welded polycarbonate housing and lens to seal out moisture. Delay action eliminates load switching OFF due to car headlights and lightning. 6 inch leads. Light level slide adjustment. Controls come with a washer gasket and locking nut. Heavy duty die cast housings.


Mechanical bimetal switch with Cadmium Sulfide photocell

Delay feature prevents unwanted OFF switching

Gray plastic housing

1⁄2"-14 NPSM threaded stem

Washer gasket and locking nut included

#18 AWG, 9" wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Thermal Voltage Rating 2.8 - 277 VAC
Ballast Load 8.3 A, 1700 - 2300 VA Sensor Type Thermal
Mounting Type Stem Mount Amperage Rating 15000 mA
Frequency Rating 50/60 Hz Power Rating 3100 - 4150 W Tungsten
Terminal Connection 6 in Color Coded Wire Lead Material Plastic
Color Gray Dimensions 1-9/16 in L x 1-9/16 in W x 3 in D
Temperature Rating -40 to 158 °F Standards UL Listed, CSA Certified, California Title 20, 24 Compliant
Application For Dusk to Dawn Lighting Control UPC 078275029590

Packages

1 - UNIT - 1 12 - UNIT - 12