Abbotsford
wie0741767290

WIELAND ELECTRIC 07.417.6729.0 Cast Zinc Protective Cover

Price $6.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:07.417.6729.0

Description

Protective cover for revos MINI housings without gasket, metal

Specifications

Brand Name Wieland Electric Item Name Protective Cover
Material Cast Zinc Color/Finish Powder Coated
Dimensions 26.5 mm W x 26.5 mm H Standards IP65
Application For Revos Mini without Seal UPC 015573597659

Packages

1 - UNIT - 1
Customers who bought this item also bought