Abbotsford
onqht2103whv1

PASS & SEYMOUR HT2103WHV1 15Amp 125V Home Theater Connection Kit, White

Price $78.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HT2103WHV1
Documents Documents

Description

FEATURES AND BENEFITS:- Provides recessed power & cabling connections for Home Theater installation.- Manages excess cable via in-wall storage, while providing slack for convenient access to back of TV when needed- Allows media center to be moved closer to the wallIncludes 15A 125V tamper resistant decorator receptacle for 5.1 home theater speakers - Cable Access Strap easily handles the cables necessary to support your TV - Supports easy extension of electrical wiring when paired with other products in the recessed connection kit family - Easy to install retrofit box

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Recessed Wallplate Type Recessed Wallplate
Number of Gangs 3 Length 8 in
Material High Impact Plastic Color White
Orientation Vertical Width 11 in
Thickness 2.59 in Mounting Wall
For Use With 5.1 Home Theater Speakers Includes 15 A, 125 V Tamper Resistant Decorator Receptacle
Application For Residential Use UPC 804428032540

Packages

1 - UNIT - 1 2 - UNIT - 2 190 - SKID - 190