
PASS & SEYMOUR WP9009WHV1 7.1 Home Theater Connection Kit, White
Description
FEATURES AND BENEFITS:• Connects up to 7 speakers and a sub-woofer• Gold multi-way binding posts accept banana plugs or stripped speaker wire• RCA to F-connector for sub-woofer• Unbreakable wall plate
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | 7.1 Home Theater Wallplate | Type | Preconfigured |
Number of Gangs | 2 | Length | 4-3/4 in |
Material | High-Impact Flame Retardant Plastic | Color | White |
Orientation | Vertical | Width | 4.69 in |
Thickness | 1-1/4 in | Mounting | Wallbox |
Application | For Residential | UPC | 804428037675 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |