
RUSSOUND 3175-537141 Speaker 9.37 in dia 88 dB at 1 W/1 m
Description
The IC-610 is an all-purpose listening speaker and is designed with an integrated one-piece baffle/woofer basket for enhanced rigidity and a deep bass sound. The perfect choice for multi-room audio applications, the IC-610 incorporates advanced features not typically found in a speaker at this price point, from the inverted parabolic surround to the pivoting tweeter (up to 15°) which allows for precise direction of the critical mid-range and higher frequency sounds.
Specifications
Brand Name | Russound | Item Name | Speaker |
Type | 2-Way, Edgeless Grill | Frequency Response | 50 Hz - 20 kHz |
Dimensions | 9.37 in dia | Series/Model | IC-610 |
Power Consumption | 5 - 90 W | Impedance | 8 O |
Sensitivity | 88 dB at 1 W/1 m | Hole Cutout Size | 8-3/8 in dia |
Material | Polypropylene Woofer | Mounting | In-Wall/In-Ceiling |
Standards | CE |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |