Abbotsford
Final sale
ruscaa66k

RUSSOUND 1210-528354 CAA66K Controller Amplifier Kit with KP6

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:1210-528354

Description

The Controller Amplifier Kit includes 6 KP6 single-gang keypads featuring amber backlit buttons, 20 source selections, plus IR pass through and confirmation. System remote control, amplifier controller and white and almond Decora inserts. Simplified programming, audio playback adjustments and expandability make this kit the only choice for affordable excellence in multiroom audio. Extensive IR device codes and learning capabilities are built into this controller amplifier kit, making remote and keypad control of the system as simple as pressing a key. Each zone of this product supports up to three keypads with the SA-ZX3 Keypad Splitter. It offers exceptional value, straightforward operation and simplified programming for multiroom audio made easy. Standard Features: - Six sources, six zones, internal IR library, RS-232, and switchable preamp outputs for flexibility and convenience - Bass, treble, balance, loudness and "all off" for total control from keypads - Program the controller and all zones are ready for use, saving time - Linkable up to 36 zones to accommodate any size home - New two-unit-high rack-mountable controller design for elegant and practical solution.

Specifications

Brand Name Russound Item Name Controller Amplifier Kit
Voltage Rating 100 - 240 VAC or 220 - 240 VAC Frequency Response 20 Hz - 20 kHz
Inputs 12 VDC Trigger, 6 Audio Source, 50 kO, 2.2 VRMS Output 2.2 VRMS, 12 VDC, 100 mA
Dimensions 17 in W x 11-1/2 in D x 3.9 in H Series/Model CAA66
Amperage Rating 1.25/3 A Frequency Rating 50/60 Hz
Power Rating 20 W Control Remote and Keypad
Signal to Noise Ratio >90 dB (Weighted), >88 dB (Unweighted) Mounting Rack
Includes (1) CAA66 Controller Amplifier, (6) KP6 Keypads, (1) SRC1 Remote, (6) 845.1 IR Micro Emitters, (1) Punch Down Tool, (2) Rack Mount Ears, (1) Installation Manual

Packages

1 - UNIT - 1