![cabrg6blk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287473037.jpg?preset=medium)
1000ft RG6 Coaxial Cable, Black
Description
RG6 Cable coax cable can be used for video, security cameras, cable and satellite applications. Pricing per 305m. Remee offers a full range of communication, security and control cables which are suitable for a wide range of applications, including security systems, pro audio, sound and intercom systems, annunciators, power-limited controls, and more. RG6 coax cable is used in a wide variety of residential and commercial applications. It is designed for use in video, security cameras, cable and satellite applications (both indoors and outdoors). It has the bandwidth needed for high definition video signals, also carries audio signals. This cable meets applicable ETL, RUS, and CSA requirements. All Remee coax cable is manufactured under our ISO9001 certification. Pricing per 305 meter box.
Specifications
Brand Name | Remee Products | Item Name | Coaxial Cable |
Type | Non-Plenum, Dual Shielded, RG6/U | Wire Gauge Size | 18 AWG |
Shield Type | Braided | Conductor Material | Copper |
Length | 1000 ft | Jacket Material | PVC |
Jacket Color | Black | Shield Material | Aluminum |
Outside Diameter | 0.270 in | Braid | Aluminum |
Velocity Factor | 84% | Attenuation | 1.46 dB/100 ft at 50 MHz, 2.05 dB/100 ft at 100 MHz, 2.83 dB/100 ft at 200 MHz, 6.88 dB/100 ft at 1000 MHz, 7.50 dB/100 ft at 1200 MHz, 8.50 dB/100 ft at 1800 MHz, 9.50 dB/100 ft at 2200 MHz, 12.0 dB/100 ft at 3000 MHz |
Capacitance | 16.2 pF/ft | Frequency Rating | 3 GHz |
Impedance | 75 O Nominal | Temperature Rating | -20 to 60 °C |
Standards | cETLus Listed, CMR FT4 Type CMR CATVR FT4 Certified, NEC Article 800, 820, UL 444 and 1581 Listed | Application | For Transmitting Radio Frequency Signals, Video Display, Point-Of Sale Terminals, Local Area Network Controls and CATV Broadcast Uses |
Packages
305 - UNIT - 305 | 3660 - LAYER - 3660 | 7320 - SKID - 7320 | SKID - SKID - 12200 |